Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 1.4mm
Mfr # 0157086
Zoro # G110404504
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.051181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0157086
- Zoro # G110404504
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 38 |
Flute Length | 16 |
Size-Diameter | 1.3 |
Shank size | 1.3 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.051181 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re (CMMT42416)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134249002)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Jobber Length HSS TiN Coated Drill - 1/8in (1144006)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI Jobber Length HSS TiN Coated Drill - 7/16in (1086588)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- OSG Jobber Drill Bit, 3.95mm, HSS-E (8597395)
- Nachi Jobber Length Drill Bits