Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 13/32in
Mfr # 1086565
Zoro # G410404914
product price: $13.15
/ea
Sold in multiples of 5 for $65.75
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.40625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1086565
- Zoro # G410404914
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.25 |
Flute Length | 3.875 |
Size-Diameter | 0.40625 |
Shank size | 0.40625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.40625 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 12 Pockets (58888)
- BOJO TOOLS Micro Scrapers Kit (MST2-3KIT3-CEL)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- WEILER 7" Masonry Brush, 3-1/4" Trim Length, White Tampico Fill (44032)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm (0046830)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- WESTWARD 7.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT4)
- Nachi Jobber Length Drill Bits