Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 1/2in
Mfr # 1086622
Zoro # G710404232
Sold in multiples of 5 for $89.75
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.5
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1086622
- Zoro # G710404232
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6 |
Flute Length | 4.5 |
Size-Diameter | 0.5 |
Shank size | 0.5 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.5 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 10 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-10-S)
- BESSEY 3Way Edge Clamp (B-EC3)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32600)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/32 (C18006)
- Nachi Jobber Length Drill Bits