Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 1.1mm
Mfr # 0156577
Zoro # G510404593
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.03937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0156577
- Zoro # G510404593
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 34 |
Flute Length | 12 |
Size-Diameter | 1 |
Shank size | 1 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.03937 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Swivel Head, Full polish (CMMT99422)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5 (EX-370-5PK)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-D (C23323)
- Nachi Jobber Length Drill Bits