Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 1.0mm
Mfr # 0156560
Zoro # G810404545
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.035433
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0156560
- Zoro # G810404545
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 32 |
Flute Length | 11 |
Size-Diameter | 0.9 |
Shank size | 0.9 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.035433 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- DRILL AMERICA 11/16" HSS 2MT Taper Shank Drill Bit (DWDTS11/16)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5BRAG)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - K (1054186)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.60mm (C74026)
- Nachi Drill Bits