Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 10.8mm
Mfr # 0173057
Zoro # G310405240
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.421259
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0173057
- Zoro # G310405240
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 142 |
Flute Length | 94 |
Size-Diameter | 10.7 |
Shank size | 10.7 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.421259 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Cable Knife Replacement Blade, PK3 (19000/3)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91220)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI Jobber Length HSS Drill - #41 (0545281)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- Nachi Jobber Length Drill Bits