Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - #46
Mfr # 1019440
Zoro # G510405224
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.081
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1019440
- Zoro # G510405224
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.125 |
Flute Length | 1.125 |
Size-Diameter | #46 |
Shank size | 0.081 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.081 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E CUT-SUPER CUT- 2 1/2, PK5 (63502136034)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 39/64 (50081)
- Nachi Drill Bits