Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - #43
Mfr # 1019645
Zoro # G410405263
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.089
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1019645
- Zoro # G410405263
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.25 |
Flute Length | 1.25 |
Size-Diameter | #43 |
Shank size | 0.089 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.089 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/4" 18 TPI High Speed Steel Jig Saw Blade (5 PK) (48-42-0120)
- BON TOOL Bon 84-429 Trowel Holster, Leather (84-429)
- DRILL AMERICA 1/4"-28 HSS Hex Die (DWTHSHEX1428)
- KLEIN TOOLS KTO Resurgence Fishing Knife, Drop Point Blade, Orange Handle (OFK000ORT)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #5 (45675)
- Nachi Drill Bits