Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - #34
Mfr # 1020451
Zoro # G510405026
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.111
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1020451
- Zoro # G510405026
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.625 |
Flute Length | 1.5 |
Size-Diameter | #34 |
Shank size | 0.111 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.111 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" Impact Pro 125Pcs (71202)
- METABO CUTTING BLADE - PLANERS (630282000)
- GUARDAIR Thumb Lever Air Gun, 72" Extension (900LJ072AA)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI SG-ESR Jobber Length Drill - 5.2mm (0722141)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 11.25mm (0145074)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.50mm (47865)
- Nachi Drill Bits