Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - #33
Mfr # 1020474
Zoro # G710405017
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.113
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1020474
- Zoro # G710405017
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.625 |
Flute Length | 1.5 |
Size-Diameter | #33 |
Shank size | 0.113 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.113 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- MAYHEW PUNCH ALIGNMENT 6 PC SET (MY61811)
- MILWAUKEE TOOL Step Drill Bit Set, 7 pcs. (48-89-9224, 48-89-9204)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI SG-ESR Jobber Length Drill - 4.6mm (0722084)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Aqua REVO Drill Regular - 6.7mm (0774549)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- M.A. FORD Long Drill Bit, Fractional Inch, 1/4 (2XDCL2500A)
- Nachi Jobber Length Drill Bits