Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - #30
Mfr # 1020554
Zoro # G110404856
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.1285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1020554
- Zoro # G110404856
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.75 |
Flute Length | 1.625 |
Size-Diameter | #30 |
Shank size | 0.1285 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.1285 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide, Tri-Master Series (49789TRB113505)
- SIMONDS Knife File, Second/Double, 4in.L, Nat. (73499000)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- RIDGID Cover, Motor (58367)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641121)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #10 (1021515)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- OSG 7/64" Carbide TiN 140 Deg. Jobber Length Drill Bit (8692278)
- Nachi Jobber Length Drill Bits