Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - #18
Mfr # 1020990
Zoro # G410403863
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.1695
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1020990
- Zoro # G410403863
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.25 |
Flute Length | 2.125 |
Size-Diameter | #18 |
Shank size | 0.1695 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.1695 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 8" Master Precision Level (8302-0010)
- SUPERCUT 132-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (532104)
- MILWAUKEE TOOL Medium Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2836)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- DRILL AMERICA 27/64" HSS Left Hand Jobber Length Drill Bit (DWDLH27/64)
- Nachi Jobber Length Drill Bits