Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - 15/64in
Mfr # 1021836
Zoro # G810404514
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.234375
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1021836
- Zoro # G810404514
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.875 |
Flute Length | 2.625 |
Size-Diameter | 0.234375 |
Shank size | 0.234375 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.234375 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15F)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- VULCAN Plier Needle Nose 5In (JL-NP016)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832930)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI Jobber Length HSS TiN Coated Drill - 7/16in (1086588)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- WESTWARD 3/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA7)
- Nachi Drill Bits