Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - 13/64in
Mfr # 1021647
Zoro # G510404302
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.203125
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1021647
- Zoro # G510404302
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.625 |
Flute Length | 2.4375 |
Size-Diameter | 0.203125 |
Shank size | 0.203125 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.203125 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3164)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5420)
- PRO-GRADE TOOLS Self Retracting Utility Knife, Self-Retracting, Utility (82066)
- BONDHUS Metric Ball End L-Wrenches Set, 10 Piece (BND10990)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.0mm (0047087)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641121)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI Aqua REVO Drill Regular - 2.8mm (0771928)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.5mm (0047436)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- CENTURY DRILL & TOOL Brite Drill Bit, 9/64 in. (22309)
- Nachi Drill Bits