Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Parabolic TiN Coated Drill - #10
Mfr # 1021515
Zoro # G110404160
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.1935
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1021515
- Zoro # G110404160
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.625 |
Flute Length | 2.4375 |
Size-Diameter | #10 |
Shank size | 0.1935 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.1935 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- MILWAUKEE TOOL M18 SAWZALL Kit w M18 1/2" Hammer Drill (2821-22, 2904-20)
- HHIP Pro-Series 3 Piece Caliper & Micrometer & Indicator Inspection Kit (4902-0003)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI Jobber Length HSS TiN Coated Drill - #6in (1002998)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- CENTURY DRILL & TOOL Charger Drill Bit, 7/32 in. (25414)
- Nachi Jobber Length Drill Bits