Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - X
Mfr # 0554060
Zoro # G810404507
product price: $7.59
/ea
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.397
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0554060
- Zoro # G810404507
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.125 |
Flute Length | 3.75 |
Size-Diameter | X |
Shank size | 0.397 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.397 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 3/8" Drive, 6mm, Chrome (15606)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 0)
- UNIBOR 15/16 x 4 Premium M42 Cobalt Annular Cutter with Pilot Pin (25430)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- Nachi Drill Bits