Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - P
Mfr # 0553980
Zoro # G510404340
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0553980
- Zoro # G510404340
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.625 |
Flute Length | 3.3125 |
Size-Diameter | P |
Shank size | 0.323 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.323 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM06B)
- STARRETT Feeler Gauge, Metric, Steel, 20 ft. Coil (666-20)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-3/4 dia., 4D (63134698004)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 8 (3408)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI AG 140 Degrees Cobalt Starting Drill - 10.0mm (0710553)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI SG-ESR Jobber Length Drill - 4.1mm (0722032)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- WESTWARD 3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J52)
- Nachi Drill Bits