Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - O
Mfr # 0553974
Zoro # G510404319
product price: $3.69
/ea
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0553974
- Zoro # G510404319
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.5 |
Flute Length | 3.1875 |
Size-Diameter | O |
Shank size | 0.316 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.316 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4712T)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 1/4 in (J4780AG)
- PROTECTIONPRO RackEm Racks Mounts Anywhere Hat Rack (PR77853)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.75mm (0140713)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI Jobber Length HSS TiN Coated Drill - 25/64in (1086559)
- WESTWARD Aircraft Drill, 3/16x12 In, HSS, Blk Oxide (5TVK7)
- Nachi Jobber Length Drill Bits