Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - G
Mfr # 0553894
Zoro # G410404464
product price: $2.95
/ea
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0553894
- Zoro # G410404464
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.125 |
Flute Length | 2.875 |
Size-Diameter | G |
Shank size | 0.261 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.261 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert AVGT060304PBER-MJ A, PK10 (6750615)
- RIDGID Kit, Fitting Brush Holder 122 (93712)
- HANSON Adj Tap Socket-Small (3095001A)
- STARRETT Taper Gage (269B)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.75mm (0140713)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- Nachi Jobber Length Drill Bits