Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - # 9
Mfr # 0011709
Zoro # G910405176
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.196
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011709
- Zoro # G910405176
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.625 |
Flute Length | 2.4375 |
Size-Diameter | # 9 |
Shank size | 0.196 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.196 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC C-Clamp, 6" Jaw Opening (CLMPC6)
- COILHOSE PNEUMATICS $PRO TYPHON BLOW GUN A681CS (AMATYP-2501CS)
- MILWAUKEE TOOL 1/4 in. Hex Adapter for INSIDER Box Ratchet (49-16-1663)
- SPEC OPS Utility Knife Blades, 10PK (SPEC-K1-BLADE10)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #18 (1060400)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm (0047150)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- SUPER TOOL 5.00mm Carbide 135 Deg. Jobber Length Drill Bit (302050)
- Nachi Drill Bits