Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - # 8
Mfr # 0011715
Zoro # G510405118
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.199
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011715
- Zoro # G510405118
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.625 |
Flute Length | 2.4375 |
Size-Diameter | # 8 |
Shank size | 0.199 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.199 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #45 (46715)
- Nachi Jobber Length Drill Bits