Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 7/32in
Mfr # 0011780
Zoro # G410405188
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 140
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011780
- Zoro # G410405188
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 102 |
Flute Length | 55 |
Size-Diameter | 7/16/2023 |
Shank size | 12 |
Details
Item | Carbide 3D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 140 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.4375 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | YES |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020D)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- COMMERCIAL Cordless Lithium-Ion Drill Kit (HJP004)
- NACHI Aqua REVO Drill Regular - Q (1548649)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.00mm (C62828)
- Nachi Drill Bits