Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 6.80mm
Mfr # 0004837
Zoro # G910404308
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0004837
- Zoro # G910404308
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 105 |
Flute Length | 73 |
Size-Diameter | 6.75 |
Shank size | 6.75 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM618-25B)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEXR)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (36435)
- HYDE Gasket Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc (08030)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 4.70mm (47279)
- Nachi Drill Bits