Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 6.75mm
Mfr # 0140713
Zoro # G910404711
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0140713
- Zoro # G910404711
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 105 |
Flute Length | 73 |
Size-Diameter | 6.7 |
Shank size | 6.7 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Adjustable Wrench, 10in/250mm, Beryllium Copper (EX501-10B)
- DRILL AMERICA 14" Flat Second File (DIC03896)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 3/16in (1010087)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI SG-ESR Jobber Length Drill - 11.3mm (0722754)
- WESTWARD #43 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL7)
- Nachi Jobber Length Drill Bits