Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 6.30mm
Mfr # 0004763
Zoro # G210404244
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0004763
- Zoro # G210404244
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 102 |
Flute Length | 70 |
Size-Diameter | 6.25 |
Shank size | 6.25 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Rotor Blade (10MT30518)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI Jobber Length HSS Drill - #44 (0545252)
- MILWAUKEE TOOL 11/64 in.Thunderbolt Blk Drill Bit, BK12 (48-89-2827)
- Nachi Jobber Length Drill Bits