Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 5.80mm
Mfr # 0004705
Zoro # G410403894
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0004705
- Zoro # G410403894
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 98 |
Flute Length | 67 |
Size-Diameter | 5.75 |
Shank size | 5.75 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 36mm (1 B 36)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.0mm (0047087)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (40582)
- Nachi Drill Bits