Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 5.30mm
Mfr # 0004648
Zoro # G410403887
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0004648
- Zoro # G410403887
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 95 |
Flute Length | 64 |
Size-Diameter | 5.25 |
Shank size | 5.25 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- ROBERTS/Q.E.P. CO. Grout Sponge 24/Cs (70005-24)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19440)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- NACHI Jobber Length HSS TiN Coated Drill - 25/64in (1086559)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC Let-F (42776)
- Nachi Jobber Length Drill Bits