Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - #48
Mfr # 0011234
Zoro # G810404804
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.076
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011234
- Zoro # G810404804
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2 |
Flute Length | 1 |
Size-Diameter | #48 |
Shank size | 0.076 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.076 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Chisel, SDS Plus, 10in.L (HS1427)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H, 5 PK (T1075-DR P5)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- TITAN Pliers Set, 4 Piece (TIT18404)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 5/32 (C03012)
- Nachi Jobber Length Drill Bits