Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 4.60mm
Mfr # 0004551
Zoro # G810403999
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0004551
- Zoro # G810403999
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 86 |
Flute Length | 56 |
Size-Diameter | 4.5 |
Shank size | 4.5 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 12 Pc Torx Socket Bit Set (16013)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 18 (DW718)
- THE BRUSH MAN Ergonomic Quick-Change Utility Knife, Rubber Grips, 6PK (KNIFE-RETR-HD)
- PROTO 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5432M)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.7mm (0046956)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm (0046818)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/32 (45606)
- Nachi Drill Bits