Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - #44
Mfr # 0011286
Zoro # G510404623
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.086
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0011286
- Zoro # G510404623
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.125 |
Flute Length | 1.125 |
Size-Diameter | #44 |
Shank size | 0.086 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.086 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut Tool (M60303)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #45 (44315)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Ceramic/Quarry Tile (ST411PF)
- ROTOZIP Drywall X Bit, 1/8 In. Dia., HSS, PK2 (XB-DW2)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm (0046818)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI SG-ESR Jobber Length Drill - 11.3mm (0722754)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- WESTWARD 20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLH8)
- Nachi Jobber Length Drill Bits