Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 43/64in
Mfr # 1131761
Zoro # G510404203
Sold in multiples of 2 for $55.58
$55.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.65625
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1131761
- Zoro # G510404203
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7.5 |
Flute Length | 5 |
Size-Diameter | 0.65625 |
Shank size | 0.65625 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.65625 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Application | Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Sm Point Throw-Away Drill Insert Tialn Coated (SM08121)
- FOWLER Adjustable Scraper/Deburring Cutter (FOW72-483-003)
- WILLIAMS Williams T-Handle Hex Driver, 6.0mm x 6" (HKT-6MM)
- MILWAUKEE TOOL 16 Gauge Shear Blade Set (48-44-0122)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 13/64in (1060549)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI Aqua REVO Drill Regular - 1/2 (1548466)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- CENTURY DRILL & TOOL 1/2" Jobber Length Drill Bit (22332)
- Nachi Drill Bits