Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - #36
Mfr # 0011372
Zoro # G510404524
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.1065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011372
- Zoro # G510404524
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.5 |
Flute Length | 1.4375 |
Size-Diameter | #36 |
Shank size | 0.1065 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.1065 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- HOUGEN 27MM X 25MM 12,000-Series Annular Cutter (12327)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641786)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC #25 (43695)
- Nachi Jobber Length Drill Bits