Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 35/64in
Mfr # 1131681
Zoro # G810403845
product price: $19.35
/ea
Sold in multiples of 5 for $96.75
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 140
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.5313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1131681
- Zoro # G810403845
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 124 |
Flute Length | 77 |
Size-Diameter | 0.53125 |
Shank size | 14 |
Details
Item | Carbide 5D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 140 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.5313 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330161)
- RACATAC Racatac Kneeling Sitting Creeper (RCT01RAC3)
- URREA Tool Box, Steel, Black, 16 in W x 7-1/2 in D x 7-1/2 in H (D3C20)
- REGAL CUTTING TOOLS 7/32-32 NS Hand Tap H3 4 Flt Plug (011502AS)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI Jobber Length HSS TiN Coated Drill - 31/64in (1086616)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI Jobber Length HSS TiN Coated Drill - 1/8in (1144006)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #7 (70107)
- Nachi Jobber Length Drill Bits