Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - #35
Mfr # 0011395
Zoro # G810404477
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.11
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011395
- Zoro # G810404477
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.625 |
Flute Length | 1.5 |
Size-Diameter | #35 |
Shank size | 0.11 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.11 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Universal Hub Puller, 20 tons Cap. (6574)
- SENCO Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0297)
- STARRETT Band Saw Blade, 20 ft. 8" L, 1" W, 3 TPI, 0.032" Thick, High Carbon steel, MeatKutter Series (94357-248W)
- POWERBUILT 8Pc(Mm)Ball End Folding Hex Wrench Set (940784)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 3/16in (1010087)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #68 (44338)
- Nachi Jobber Length Drill Bits