Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 2.95mm
Mfr # 0159123
Zoro # G310404465
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0159123
- Zoro # G310404465
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 71 |
Flute Length | 42 |
Size-Diameter | 2.9 |
Shank size | 2.9 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- WESTWARD Punch Blank, 0.401 In., 6-1/2 In., Round (4MHE5)
- HHIP 1/2 X 7" Shank S-SCLCR8-3 Indexable Boring Bar With Insert (1001-0027)
- CRESCENT WISS SNIPS STRT PTRN 12.28"" (A9N)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641660)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length HSS TiN Coated Drill - 6.4mm (0164548)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.70mm (C74036)
- Nachi Jobber Length Drill Bits