Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 2.75mm
Mfr # 0152995
Zoro # G510404685
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0152995
- Zoro # G510404685
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 64 |
Flute Length | 37 |
Size-Diameter | 2.7 |
Shank size | 2.7 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 6", 6/12 TPI (PS0612AW10)
- DRILL AMERICA 7/16"-20 Carbon Steel Left Hand Hex Die (DWTHX71620LH)
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Metal Handle 1/4 Sq. Drive (2753NB)
- K-TOOL INTERNATIONAL Pin 1.375"/35Mm (For All Impact Sockets In Set 39100) (KTI39003)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 3/16in (1010087)
- NACHI Aqua REVO Drill Regular - 6.5mm (0774526)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm (0046830)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-X (C70054)
- Nachi Drill Bits