Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - #25
Mfr # 0011510
Zoro # G010404406
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.1495
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011510
- Zoro # G010404406
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3 |
Flute Length | 1.875 |
Size-Diameter | #25 |
Shank size | 0.1495 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.1495 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- MILWAUKEE TOOL Compact Cut Off Tool, Bare Tool, 20000 RPM (2522-20, 48-11-2440)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- SIMONDS Round File, American, 12in.L, Natural (73403500)
- NACHI Jobber Length HSS TiN Coated Drill - #6in (1002998)
- NACHI AG 140 Degrees Cobalt Starting Drill - 10.0mm (0710553)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #11 (46081)
- Nachi Drill Bits