Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 2.40mm
Mfr # 0004282
Zoro # G410404310
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0004282
- Zoro # G410404310
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 58 |
Flute Length | 33 |
Size-Diameter | 2.35 |
Shank size | 2.35 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- REGAL CUTTING TOOLS 5/16-18 H5 3 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030068TC)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 6mm (80658)
- TEKTON 1/2 Inch Drive x 3 Inch Impact Extension (SIA21103)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- NACHI Jobber Length HSS TiN Coated Drill - 5/64in (1143985)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- NACHI Jobber Length HSS TiN Coated Drill - 7/16in (1086588)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.00mm (45822)
- Nachi Drill Bits