Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 2.30mm
Mfr # 0004260
Zoro # G510404180
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0004260
- Zoro # G510404180
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 58 |
Flute Length | 33 |
Size-Diameter | 2.25 |
Shank size | 2.25 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Tapered Hand Edge, 3/8" R (CF151PF)
- ULTRAWIZ 2-9/16 in. Ultra Thin Cold Knife Blades (AN5008)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- CRAFTSMAN V20 Cordless 1/4 in Impact Driver Kit (CMCF800C2)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI SG-ESR Jobber Length Drill - 5.2mm (0722141)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI Aqua REVO Drill Regular - 2.8mm (0771928)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 5/32 (C03012)
- Nachi Drill Bits