Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 21/32in
Mfr # 1131755
Zoro # G510404135
Sold in multiples of 2 for $46.98
$46.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.640625
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1131755
- Zoro # G510404135
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7.125 |
Flute Length | 5.1875 |
Size-Diameter | 0.640625 |
Shank size | 0.640625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.640625 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 6" (806SW)
- INGERSOLL-RAND Air Engraving Pen (140EP)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #18 (1060400)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #20 (C22692)
- Nachi Drill Bits