Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 1/8in
Mfr # 0011446
Zoro # G710404669
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.015625
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011446
- Zoro # G710404669
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 0.75 |
Flute Length | 0.1875 |
Size-Diameter | 0.015625 |
Shank size | 0.015625 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.015625 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Oil Honing 4 Oz Smith'S (HON1-4OZ)
- SMART SAVERS 5 In. x 2 In. Wood Margin Trowel (10251)
- HUSQVARNA Belt (506372720)
- BONDHUS 22 Piece Metric/SAE Hex Key Set, 20199 (20199)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 6.9mm (0047276)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #11 (46681)
- Nachi Jobber Length Drill Bits