Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 17/32in
Mfr # 1131675
Zoro # G810403869
product price: $17.85
/ea
Sold in multiples of 5 for $89.25
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 140
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.5156
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1131675
- Zoro # G810403869
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 124 |
Flute Length | 77 |
Size-Diameter | 0.515625 |
Shank size | 14 |
Details
Item | Carbide 5D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 140 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.5156 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Sockt 3Way Trnknb Por750 (8601)
- GENERAL TOOLS DRILL STOP SET (GNS838)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- HUSQVARNA Front Wheel (543045948)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 9/64in (1060292)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 3/8 (C13196)
- Nachi Jobber Length Drill Bits