Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 1.70mm
Mfr # 0062205
Zoro # G510404159
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0062205
- Zoro # G510404159
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 50 |
Flute Length | 25 |
Size-Diameter | 1.65 |
Shank size | 1.65 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- BOSTITCH Gasket, Cover (P2020000300)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #35 (C23399)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- Nachi Jobber Length Drill Bits