Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - #16
Mfr # 0011629
Zoro # G810404767
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.177
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011629
- Zoro # G810404767
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.375 |
Flute Length | 2.1875 |
Size-Diameter | #16 |
Shank size | 0.177 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.177 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Double Face Sledge Hammer, Brass, 18 in. L (6894532)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- KNIPEX Screw Extractor Double Edged Set 3 Parts (9R 471 903 3)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Jobber Length HSS TiN Coated Drill - 7/16in (1086588)
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #29 (C97383)
- Nachi Drill Bits