Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 15/64in
Mfr # 0011818
Zoro # G410404983
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 140
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.2188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0011818
- Zoro # G410404983
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 82 |
Flute Length | 44 |
Size-Diameter | 0.21875 |
Shank size | 6 |
Details
Item | Carbide 5D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 140 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.2188 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive x 10mm Shallow 6-Point Metric Single Socket (78193)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- SWANSON TOOL 54" Professional Box Beam Level with Gelshock End Caps (SVB540)
- KANCA Machinist Hammer 1000g (HAM- 1000)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI AG 140 Degrees Cobalt Starting Drill - 10.0mm (0710553)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 3/8 (C02848)
- Nachi Jobber Length Drill Bits