Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 15.50mm
Mfr # 0005667
Zoro # G510404661
Sold in multiples of 2 for $46.58
$46.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0005667
- Zoro # G510404661
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 181 |
Flute Length | 132 |
Size-Diameter | 15 |
Shank size | 15.0 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- SEE ALL INDUSTRIES Inspection Mirror, Deluxe, Square Shape (DUC-PLX1212F)
- KO-KEN Die Holder 20mm 60mm 3/8 Sq. Drive (3132-20)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.0mm (0047087)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 19/64 (53912)
- Nachi Drill Bits