Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 12.00mm
Mfr # 0005484
Zoro # G510404739
product price: $11.15
/ea
Sold in multiples of 5 for $55.75
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0005484
- Zoro # G510404739
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 146 |
Flute Length | 109 |
Size-Diameter | 11.8 |
Shank size | 11.8 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG75, 25/64 in. (04008-25/64)
- ECLIPSE ENTERPRISES. Eclipse - 62 Pc Security Bit Set (800-081)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 21/64in (1060687)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11.80mm (47358)
- Nachi Jobber Length Drill Bits