Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 11/32in
Mfr # 0011882
Zoro # G110405013
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0011882
- Zoro # G110405013
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 15.375 |
Flute Length | 9.75 |
Size-Diameter | 1/1/2002 |
Shank size | 4 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 1.5 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-8-5PK)
- PRIMELINE TOOLS Screen Rolling Tool with Nylon Wheels (Single Pack) (MP7503)
- HHIP 5/8" B Collared Keyway Bushing (2006-1206)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2336GG-200)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #68 (46738)
- Nachi Drill Bits