Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 11.20mm
Mfr # 0005381
Zoro # G510404760
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0005381
- Zoro # G510404760
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 140 |
Flute Length | 103 |
Size-Diameter | 11 |
Shank size | 11.0 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT 5/16" DRILL BIT - EA (DW1920B)
- HOUGEN 15/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18130)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/32 (C70017)
- Nachi Jobber Length Drill Bits