Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 10.50mm
Mfr # 0005295
Zoro # G210404381
product price: $9.29
/ea
Sold in multiples of 5 for $46.45
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0005295
- Zoro # G210404381
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 133 |
Flute Length | 98 |
Size-Diameter | 10.25 |
Shank size | 10.25 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm) (DHD91201)
- GEARWRENCH 12 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination Metric Wrench Set (86229)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- PROTO 1" Drive O Ring Red Plastic Coated (JRR10042)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm (0046830)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- Nachi Jobber Length Drill Bits